×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas5276bk

PASS & SEYMOUR 5276BK 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Medium-Duty Dead Front Plug, Black

Price $4.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5276BK

Description

FEATURES AND BENEFITS: • All nylon construction, provides excellent impact and chemical resistance. • Simple turn and twist assembly for quick installation. • Ready-to-wire from factory, saves time and money. • All black, perfect for stage and entertainment applications. • Internal finger grips automatically adjust to securely grip the cor

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Dead-Front
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 4 AWG Color/Finish Black
Terminal Connection Screw NEMA Rating 5-15P
Material Nylon Grounding Yes
Dimensions 1.8 in Standards UL 498
Application Medium Duty Devices UPC 785007527612

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok