×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps5466hgan

PASS & SEYMOUR PS5466HGAN 20Amp 250V NEMA 6-20P Hospital Grade Extra-Hard Use (EHU) Straight Blade Angle Plug, Black/Clear

Price $61.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5466HGAN
Documents Documents

Description

FEATURES AND BENEFITS:• Angle plugs and adapters both allow for 4-position face rotation.• Tri-drive assembly and cord-grip screws are standard on all angle adapters.• Angle adapter (sold separately as catalog number EHU15AN) will accommodate all Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Straight Blade
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 20 A
NEMA Rating 6-20P Material Nylon
Standards UL 498 Application Commercial Applications
UPC 785007236828

Packages

1 - UNIT - 1 20 - UNIT - 20 4480 - SKID - 4480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok