Abbotsford
cwdcs6364ex

COOPER INDUSTRIES CS6364EX 50A 125/250V Pro-Grip Connector

Price $162.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS6364EX

Description

Industrial Specification Grade 50A Locking Devices - California Standard Pro-Grip Plug & Connector, 50A, 125/250V/AC Non-NEMA 3-Pole/4-Wire. Arrow Hart’s unique Pro-Grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make Arrow Hart 50A devices ideal for temporary power applications.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Connector Type Locking, Non-NEMA
Grade Industrial Voltage Rating 125/250 V
Amperage Rating 50 A Wire Type Grounding
Number of Poles 3 Number of Wires 4
Connection Type Screw NEMA Rating Non-NEMA
Conductor Size 10-6 AWG Material Impact Modified Nylon Outer Shell, Glass-Filled Nylon Terminal Retainer/Interior Body
Color Red, Black Terminal Connection Screw
Dimensions 5.52 in H x 2.55 in dia Temperature Rating 40 - 95 °C
Standards cULus Listed, CSA Certified, RoHS, NAFTA Compliant Application Industrial
UPC 032664663871

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok