Abbotsford
cwdcs6365ex

COOPER INDUSTRIES CS6365EX 50A 125/250V Pro-Grip Plug

Price $125.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS6365EX

Description

Industrial Specification Grade 50A Locking Devices - California Standard Pro-Grip Plug, 50A, 125/250V/AC Non-NEMA 3-Pole/4-Wire. Arrow Hart’s unique Pro-Grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make Arrow Hart 50A devices ideal for temporary power applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart, Hart Lock
Item Name Twist Lock Plug Type Industrial Grade, Standard, Pro Grip
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 VAC Amperage Rating 50 A
Conductor Size 10-6 AWG Color/Finish Black, Red
Cord Size 0.44 - 1.06 in Terminal Connection Screw
Temperature Rating -40 to 105 °C Material Impact Modified Nylon
Dimensions 2.55 in dia x 5.35 in L Standards UL Listed
Application For Temporary Power Applications UPC 032664663888

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok