Abbotsford
intag3000g

INTERMATIC AG3000G SURGE ARRESTER 1P-2P120/240VAC W/GRE GRND

Price $121.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:AG3000G

Description

Surge Protective Device with 3-Mode L-G, L-L, L-N, 120/240 VAC, 1 Phase, green ground lead, Type 1 or Type 2. Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator provides the status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. UL Listed to ANSI/UL 1449, 4th Edition.

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type Type 1 and 2 Voltage Rating 120/240 VAC
Short Circuit Rating 100 kA Modes of Protection L1-N, L2-N, L1-L2
Series/Model AG Peak Surge Current 50 kA
Nominal Discharge Current 20 kA Indicator Type LED
Phase 1 Connection 10 AWG Wire Lead
Dimensions 1-5/8 in W x 4-3/16 in D x 3-7/8 in H Enclosure Type NEMA 4X
Temperature Rating -40 to 70 °C Warranty 3 yr Limited
Standards cULus Listed, HVACR Rated, California Proposition 65 Warning

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok