Abbotsford
pas1597ntltrw

PASS & SEYMOUR 1597NTLTRW 15Amp 125V NEMA 5-15R radiant Combination Tamper-Resistant Self-Test Night Light/GFCI, White

Price $53.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1597NTLTRW

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. radiant® Screwless Wall Plate not included.FEATURES and BENEFITS:- Part of the all-new radiant® collection.- Protects children: patented shutter system helps prevent improper insertion of foreign objects.- Meets National Electrical Code® Tamper-Resistant requirements.- Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Sealed night light with high-impact-resistant Lexan® lens prevents tampering.- Night light uses cooler LED illumination.- Energy-efficient LED has average 20=year life expectancy, eliminating bulb replacement.- LED rated at 186 milliwatts at 120V.- Two receptacles.- Photocell turns night light ON in dark, OFF in daylight.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- FSUL Listed (Federal Specification WC596).- Trip indicator light (red LED).- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.-Supplied with matching TP wall plate (except 1597NTLTRNICC4, 1597NTLTRABCC4 and 1597NTLTRDBCC4).- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle with Night-Light Type Self-Test, GFCI
Grade Specification Voltage Rating 125 VAC
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Back Wire Conductor Size 14-10 AWG
Material Nylon Body/Face, Steel Strap Color White
Frequency Rating 60 Hz Dielectric Strength 1500 VAC
Contact Material 0.03 in Brass Dimensions 1.73 in W x 1.03 in D x 4.2 in H
Mounting Type Box Temperature Rating -35 °C to 66 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards CSA C22.2, Federal Specification WC-596, UL 498/943
Application For Industrial, Healthcare, Education, Institutional, Retail, Office, Hospitality/Lodging and Multiple Dwelling UPC 785007127690

Packages

4 - UNIT - (4) 10 - UNIT - 10 2400 - SKID - 2400
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok