Abbotsford
appadr15034

EGS ADR15034 150Amp 600V 3-Wire/4-Pole Powertite Series Pin & Sleeve Receptacle

Price $854.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADR15034
Documents Documents

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2
Voltage Rating 600 VAC, 250 VDC Amperage Rating 150 A
Number of Poles 4 Number of Wires 3
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 2-2/0 AWG Building and Extra Flex
Material Copperfree Aluminum Frequency Rating 50 - 400 Hz
Phase 3 Terminal Connection Pressure Wire
Mounting Type Box Temperature Rating -40 to 107 °C
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application For ACP15034CD and ACP15034DE Clamping Ring Plugs
UPC 781381149969

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok