×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas3232tri

PASS & SEYMOUR 3232TRI 15Amp 125V 2-Pole/3-Wire NEMA 5-15R TradeMaster Tamper-Resistant Duplex Receptacle, Ivory

Price $2.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3232TRI

Description

Legrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code® (NEC®).FEATURES AND BENEFITS:• LEED Contribution: Yes Product Environmental Profile• Meets 2008 National Electrical Code Tamper-Resistant requirements.• Protects children: patented shutter system—now with black "invisi-shutters" that disappear for an invisible effect—helps prevent improper insertion of foreign objects.• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier 12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 – #14 AWG solid wire.• Push wire accepts #14 AWG solid only.• Superior protection than traditional outlet caps or protection plates.• Low profile face.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Residential/Commercial Size 4.2 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 5-15R
Conductor Size 4 AWG Material Thermoplastic
Color Ivory Finish Gloss
Terminal Connection Screw Dimensions 4.2 in
Mounting Type Wall, Flush Standards UL 498
Application Commercial,Residential UPC 785007240184

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok