Abbotsford
pascsb15ac2i

PASS & SEYMOUR CSB15AC2I 15Amp 120/277V 2-Pole Hard Use Specification Grade Switch, Ivory

Price $41.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB15AC2I

Description

Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Toggle Switch Amperage Rating 15 A
Number of Poles 2 Color Ivory
Grade Specification Terminal Connection Screw
Material Thermoplastic Mounting Flush, Screw
UPC 785007126129

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok