Abbotsford
lutrrd6ndwh

LUTRON RRD-6ND-WH 600W 120V RadioRA 2 Maestro Neutral Wire Dimmer, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-6ND-WH
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers are available for multi-location control.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Dimmers and Switches
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White
Connection Type Screw Terminal Operating Temperature 32 To 104 °F
Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing Dimensions 119 x 75 mm
Mounting Wallbox Standards UL Listed, CSA, NOM Certified, FCC Compliant
Application For Incandescent or Halogen Lighting Control UPC 784276243797

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok