Abbotsford
lutrrd8answh

LUTRON RRD-8ANS-WH 8Amp 120V 1/4HP RadioRA 2 Maestro Neutral Wire Electronic Switch, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-8ANS-WH
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Dimmers and Switches Voltage Rating 120 V
Frequency Rating 50/60 Hz Amperage Rating 5.8/8 A
Number of Poles 1 Material Metal,Plastic
Contact Configuration N-O Connection Type Screw-Type Terminals
Operating Temperature 32 To 104 °F Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Mounting Wallbox Standards UL, CSA, NOM, FCC, IC, COFETEL, ANATEL
Application Lighting UPC 027557771825

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok