×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
senspodmramwodwh

ACUITY 269HG6 SPODMRA Series Dimming Switch with Multi-Way Option, White

Price $115.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:269HG6
Documents Documents

Description

The push-button Dimming Series of wall stations are a cost-effective solution for commercial lighting applications. sPODMRA units come preconfigured for wiring without a neutral, however, if a connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Brands Sub Brand Sensor Switch
Item Name Dimming Switch with Multi-Way Type Low-Voltage
Voltage Rating 120 V Frequency Rating 50/60 Hz
Amperage Rating 6.7 A Power Rating 800 W
Series/Model SPODMRA Indicator Type Electronic Ballast
Connection Type Wire Leads Operating Temperature 32 - 140 °F
Environmental Conditions Up to 90% RH, Non-Condensing Dimensions 1.68 in W x 2.74 in H x 1.63 in D
Mounting Wall, Single-Gang Special Features 1/4 hp Output Rating, 0 - 10 V Dimming, Connect Up to 9 Devices with Neutral Wiring or Up to 2 Devices Without Neutral Wiring on a Single Traveler
Includes Screwless Wall Plate Standards UL916, E167435, cULus Listed, RoHS Compliant
Application For Commercial Lighting Applications UPC 194994788584

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok