Abbotsford
lutstcl153mhwhc

LUTRON STCL-153MH-WH-C Sunnata Touch Dimmer LED, White

Price $48.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:STCL-153MH-WH-C
Documents Documents

Description

The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while the Sunnata Accessory Switch (ST-AS-xx) allows for On/Off switching within the multi-location application; can also be used with an existing 3-way switch. Tap the top of the dimmer switch once for your favorite light level, set through MyLevel Personalization, and twice for full brightness; swipe your finger along the white LED lightbar to dim/brighten the lighting load. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold the Off button for 30 second delayed fade-to-off. No neutral required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Touch Dimmer Type LED+, 3-Way Multi-Location Clamshell
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 150 W LED/CFL, 600 W Incandescent/Halogen Number of Poles 1
Color/Finish White Standards CSA Certified, UL Listed, NOM
Application Lighting UPC 784276810876

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok