×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd7949

COOPER INDUSTRIES 7949 ASPIRE Series Lockout Switch Lever Guard

Price $12.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7949

Description

PRODUCT FEATURES:- Brand Name: Eaton- Sub Brand: ASPIRE- Type: Telephone Jack, Coaxial Jack- Special Features: With Decorator Insert, Category 3 Application: Telephone/Coax Combo Insert- Size: 1.44 In Width X 4.19 In Height- Gang: 0- Material: Polycarbonate- Thickness: 0.032 In- Color: Desert Sand- Mounting: Screw- Construction: Jack Adapter

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Switch Lever Guard with 1/4 in Padlock Hole Material Metal
Type Industrial For Use With Flush Tumbler Switch Levers. Attaches to Standard Plates By The Plate Screws
Standards UL Listed Application Industrial Wallplates
UPC 040893042213

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok