×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutpicofpadapt

LUTRON PICO-FP-ADAPT Pico Faceplate Adapter Control, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PICO-FP-ADAPT
Documents Documents

Description

Pico® faceplate adapter designed to fit in the opening of Claro® faceplate. Allow for easy installation of the Pico wireless control in a faceplate. Pico can be mounted on a single, double pedestal or practically anywhere with in a designer style wallplate using the Pico wallplate adapter.

Specifications

Brand Name Lutron Sub Brand Pico
Item Name Faceplate Adapter Kit Type Wireless Control
Length 4.1 in Material Plastic
Color White Orientation Vertical
Width 1.8 in Mounting Wall
Standards FCC Approved, cUL Listed, UL Listed UPC 027557784191

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $9.44 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok