×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passp33la

PASS & SEYMOUR SP33LA 3-Gang Box Mounted Blank Plate, Light Almond

Price $14.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP33LA

Description

3-Gang Box Mounted Blank Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Box Mount
Number of Gangs 3 Length 5 in
Material Thermoplastic Color Light Almond
Orientation Vertical Width 6.375 in
Thickness 0.46 in Mounting Wall, Box
Standards UL 514 Application For Residential, Commercial use
UPC 785007045246

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - SKID - 150 5400 - SKID - 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok