×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp226i

PASS & SEYMOUR TP226-I 3-Gang 2-Toggle Switch and 1 Decorator Combination Openings Wall Plate, Ivory

Price $15.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP226I

Description

FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Combination
Number of Gangs 3 Length 4.7 in
Material Nylon Color Ivory
Width 6.563 in Thickness 0.35 in
Mounting Wall For Use With (1) Toggle, Decorator
Standards UL 514 Application Residential, Commercial
UPC 785007275438

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok