×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawp2gla4

PASS & SEYMOUR AWP2GLA4 2-Gang Wall Plate, Satin Light Almond

Price $21.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP2GLA4
Documents Documents

Description

USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a smooth cast metal, satin light almond finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 2 Length 5.13 in
Material Plastic Color Light Almond
Orientation Vertical Shape Rectangular
Width 5.29 in Thickness 0.35 in
Mounting Box Mount Standards ETL Listed, UL 514
Application Commercial and Residential Applications UPC 785007024166

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok