×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cgerp2232

GE CANADA RP2232 2-Gang 3-Switch Specifier Series Wall Plate, Ivory

Price $21.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:RP2232

Description

Wallplate for use with RS2-series switches and accessories. Switch plates are made of thermoplastic/nylon. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES :• Ivory enamel finish on .030" thick steel • Made in USA • 4-9/16" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 4 matching 1/2" ivory screws

Specifications

Brand Name Emerson Item Name Wallplate
Type 2-Switch Number of Gangs 2
Length 4.5 in Material Nylon
Color Ivory Width 2.75 in
Thickness 0.19 in For Use With RS2 Series Switches
Includes Bracket and Mounting Screws UPC 043180541147

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok