×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passso13

PASS & SEYMOUR SSO13 1-Gang Jumbo Smooth Metal Blank Plate - Box Mounted, 302/304 Stainless Steel

Price $20.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SSO13

Description

Smooth Metal Wall Plate, Jumbo 1gang, Blank Box Mounted, 302/304 Stainless SteelFEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Blank
Number of Gangs 1 Length 6 in
Material 302/304 Stainless Steel Color Silver
Orientation Vertical Width 3.5 in
Thickness 0.32 in Mounting Box
Standards Buy American Act Compliant, UL514, cULus Listed Application Commercial, Residential
UPC 785007136630

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok