Abbotsford
passl262

PASS & SEYMOUR SL262 2-Gang Decorator Metal Wall Plate, 430 Stainless Steel

Price $8.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SL262

Description

FEATURES:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 2 Length 5 in
Material 430 Stainless Steel Color Silver
Orientation Vertical Width 4.56 in
Thickness 0.35 in Finish Brushed, Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007658118

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok