×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passl82

PASS & SEYMOUR SL82 2-Gang Duplex Receptacle Opening Metal Wall Plate, 430 Stainless Steel

Price $4.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SL82

Description

FEATURES & BENEFITS:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Wall Plate
Number of Gangs 2 Length 7-1/4 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 4.56 in
Thickness 0.26 in Finish Brushed, Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007658033

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok