Abbotsford
passs83

PASS & SEYMOUR SS83 3-Gang Duplex Receptacle Openings, 302/304 Stainless Steel

Price $6.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS83

Description

Smooth Metal Wall Plate 3gang Duplex 302/304 Stainless Steel.FEATURES AND BENEFITS:- RoHS Compliant- Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.- Brushed finish.- This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.- Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.- Packaged in protective film, with finish-matching screws.- Paintable to match plastic plates.- Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Wall Plate
Number of Gangs 3 Length 4-1/2 in
Material 302 Stainless Steel Color Stainless Steel
Orientation Vertical Width 6.375 in
Thickness 0.12 in Finish Brushed, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129366

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 5400 - SKID - 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok