Abbotsford
mil2873a22

MILWAUKEE TOOL 2873A-22 M18 FUEL™ ANGLER™ 120' Steel Pulling Fish Tape Kit

Price $688.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2873A-22

Description

The M18 FUEL™ ANGLER™ 120' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the cartridge for a cleaner jobsite. Our electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE® M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base is powered by the M18™ REDLITHIUM™ battery pack and is compatible with 3 Less Binding steel and non-conductive cartridges to tackle any situation. Our automatic wire puller is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ ANGLER™ 120’ Steel Pulling Fish Tape Kit includes one 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge, two M18™ REDLITHIUM™ CP2.0 Batteries, and one M18™ & M12™ Multi-Voltage Charger.

Specifications

Brand Name Milwaukee Sub Brand Angler™, M18 Fuel™
Item Name Pulling Fish Tape Kit Type Cordless
Length 120 ft Wire Size 1/8 in
Material Steel Color/Finish Red
Includes (1) M18 FUEL ANGLER Pulling Fish Tape Powered Base, (1) M18 FUEL ANGLER 120 ft x 1/8 in Steel Pulling Fish Tape Drum, (2) M18 REDLITHIUM CP2.0 Battery and (1) M18 and M12 Multi-Voltage Charger Standards UL Listed
Application Fish Tape Pulling UPC 045242559831

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok