Abbotsford
mil2873b22

MILWAUKEE TOOL 2873B-22 M18 FUEL™ ANGLER™ 240ft Steel Pulling Fish Tape Kit

Price $699.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2873B-22

Description

The M18 FUEL™ ANGLER™ 240' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. Our electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE® M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base is powered by the M18™ REDLITHIUM™ battery pack and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. Our automatic wire puller is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ ANGLER™ 240’ Steel Pulling Fish Tape Kit includes one 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge, two M18™ REDLITHIUM™ CP2.0 Batteries, and one M18™ & M12™ Multi-Voltage Charger.

Specifications

Brand Name Milwaukee Sub Brand Angler™, M18 Fuel™
Item Name Pulling Fish Tape Kit Type Cordless
Length 240 ft Wire Size 1/8 in
Material Steel Color/Finish Red
Includes (1) M18 FUEL ANGLER Pulling Fish Tape Powered Base, (1) M18 FUEL ANGLER 240 ft Steel Pulling Fish Tape Kit, (2) M18 REDLITHIUM CP2.0 Battery and (1) M18 and M12 Multi-Voltage Charger Standards UL Listed
Application Fish Tape Pulling UPC 045242559848

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok