×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pansts2

PANDUIT STS2 Panduct® Cable Tie Tool, Black

Price $67.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:STS2

Description

The cable tie tool in black installs miniature, intermediate, and standard cross-section cable ties. This inexpensive, maintenance-free, all-purpose tool has an ergonomic handle design and short handle span. It also features a top-loading feature for right- or left-handed users. Weighing 2.5 oz. (71g), it is sold individually.

Specifications

Brand Name Panduit Sub Brand PanZone®
Item Name Cable Tie Tool Type Cable Tie Installation Tool
Overall Length 6.13 in Overall Width 2.3 - 5.7 mm
Material Plastic Color Black
Standards RoHS Compliant Application Manual clipping
UPC 074983222278

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok