Abbotsford
kilkqs250gun

HUBBELL KQS-250 GUN 250ml CELOX KQS Series Sealing Compound Dispensing Gun

Price $118.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KQS-250 GUN
Documents Documents

Description

CELOX KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. CELOX requires no mixing, measuring, stirring, or pumping prior to pouring a seal.250ml dispensing gun is a single barrel caulking style with high spring tensions for ease of squeezing.

Specifications

Brand Name Killark Sub Brand Celox™
Item Name Mixing Gun Capacity 250 ml
Series/Model KQS Standards ENY Series Class I, Div. 1 and 2, Groups A, B, C, D, Class II, Div. 1 and 2, Groups E, F, G, Class III, LR E489370, CSA LR11716
Application For Sealing Conduit to Prevent the Spread of Explosive Gases and Vapors UPC 783936155333

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok