×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grndsbb34

GREENLEE 3/4 inch Manual Draw Stud

Price $68.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DSBB-3/4
Documents Documents

Description

For 3/4" - 2" conduit size Slug-Buster and Standard Round knockouts. Use with KRW-1 ratchet wrench.PRODUCT FEATURES:- Easy threading - "dog point" tip helps eliminate cross-threading- Use with Greenlee punches and dies and manual tool

Specifications

Brand Name Greenlee Item Name Draw Stud
Type Manual Size 3/4 in
Material See punch and knockout driver specifications. For Use With KRW-1 Ratchet Wrench
Application For 3/4 - 2 in Conduit Sized Slug-Buster® and Standard Round knockouts UPC 783310090625

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok