×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grndshs34

GREENLEE 3/4 inch Short Hydraulic Draw Stud

Price $84.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DSH-S3/4
Documents Documents

Description

For 3/4" - 2" conduit size Slug-Buster and Standard Round knockouts. Use with Greenlee Quick Draw manual-hydraulic knockout drivers.PRODUCT FEATURES:- Easy threading - "dog point" tip helps eliminate cross-threading - Hex key access for easy removal from tool - Laser markings for quick part identification - Use with Greenlee Quick Draw® hydraulic knockout drivers - Use with Greenlee punches and dies - Made in the USA - Replaces 31872

Specifications

Brand Name Greenlee Item Name Draw Stud
Type Short, Hydraulic Size 3/4 in
Material See punch and knockout driver specifications. For Use With 746A Hydraulic Ram, Quick Draw® Hydraulic Knockout Drivers, Punches and Dies
Application For 3/4 - 2 in Conduit Sized Slug-Buster® and Standard Round knockouts UPC 783310090656

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok