×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnk2p1

GREENLEE 1 inch Conduit Size Slug-Buster Knockout Punch

Price $79.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2P-1
Documents Documents

Description

Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Made in USA - Replaces 721-1P

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Type Round
Conduit/Pipe Size 1 in Hole Size 1.36 in
Capacity 10 ga Mild Steel or 12 ga Stainless Steel Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Size 1 in Color/Finish Black
Weight 0.23 lb For Use With Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs
Application Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310087878

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok