×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi34016

IDEAL INDUSTRIES 34-016 7.25" Fuse Puller, Yellow

Price $29.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:34-016

Description

PRODUCT FEATURES:• Molded of tough, high impact nylon for greater strength• No-slip gripping surface and protective finger stops for added safety• For 0 to 100A/250V and 0 to 60A/600V, 9/16 inch to 1 inch diameter fuses

Specifications

Brand Name Ideal Sub Brand Safe-T-Grip®
Item Name Fuse Puller Type Large, Insulated
Material Nylon Color Yellow
Length 7-1/4 in For Use With 0 - 100 A/250 V and 31 - 400 A/600 V 9/16 - 1 in dia Fuses
UPC 783250340163

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok