×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln63050

KLEIN TOOLS 63050 High Leverage Cable Cutter

Price $56.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63050

Description

The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.PRODUCT FEATURES:- High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable- Precision, one-hand shearing action- Cable-gripping shear-type jaws- Perfect for working in confined spaces- Can be carried in most tool pouches- Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges- Through-hardened (not case-hardened) for longer-lasting cutting surfaces- Hot-riveted joint ensures smooth action and no handle wobble- Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage Cutting Capacity 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
Handle Material Double Dipped Applicable Materials Copper and Aluminum Cable
Overall Length 241 mm Handle Type 1-Component
Application For Cable Cutting In Confined Spaces UPC 092644630507

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok