Abbotsford
buroh25

BURNDY OH25 One-Hand Operation Dieless Full Cycle Ratchet Tool

Price $1,304.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OH25

Description

One-Hand operation,Dieless, Full cycle Ratchet Tool, 6000 lbs, #10 through 1/0.PRODUCT FEATURES:- Heat treated steel - 1/4" hole for snap fastener - Forged steel jaws - Nest die - Comfort grip handles - Spring loaded handles - Protected ratchet mechanism - Replacement stainless steel indentor

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimping Tool Type Full Cycle Ratchet, One-Hand Operation, Dieless
Overall Length 12 in Tool Material Forged Steel
Handle Type Comfort Grip Handle Material Heat Treated Steel
Standards RoHS Compatible Application Crimping
UPC 781810452004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok