×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48390519

MILWAUKEE TOOL 48-39-0519 14 TPI Compact Portable Band Saw Blade

Price $31.61 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0519
Documents Documents

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI Compact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.PRODUCT FEATURES:• Fast cutting: Precision-formed teeth create fast, clean cuts• Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications• Long life: Alloy backing steel extends blade life• Versatile: Designed for cutting common materials 3/16" - 5/16" thick and very hard materials 5/16" - 1/2" thick .

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Portable Blade Length 35-3/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 14 Number of Teeth 490
Cutting Edge Material Matrix II High Speed Steel Blade Material Bi-Metal
Finish Silver Applicable Materials Metal
Application For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe UPC 045242201594

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok