×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48390561

MILWAUKEE TOOL 48-39-0561 14/18 TPI Standard Deep Cut Portable Band Saw Blade (3/Pack)

Price $30.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0561
Documents Documents

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14/18 TPI Standard / Deep-Cut Portable Band Saw Blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut
Blade Length 44.875 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 14/18
Number of Teeth 704 Overall Length 44-7/8 in
Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe and Interrupted Cutting in Structurals and Profiles 5/32 - 5/16 in Thick UPC 045242132560

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok