Abbotsford
buru28art

BURNDY U28ART 4/0 Aluminum Burndy U Compression Die, White

Price $413.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:U28ART

Description

U Die, White, Index 298.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type U-Type, Index 298
Capacity 12 t Cable Size 4/0 AWG Aluminum
Material Stainless Steel Finish White
Dimensions 1 in D For Use With Y35, Y39, Y46, Y750HS Hydraulic Tool, PAT750, PAT750XT-18V, PAT46-18V Battery Actuated Tool
Standards RoHS Compliant, California Proposition 65 Compliant Application Crimping
UPC 781810627167

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok