×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burud3

BURNDY UD3 4/0 AWG Burndy® Stainless Steel U Die, Index D3

Price $413.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UD3

Description

U Die, Index D3

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type U-Type, Index D3
Capacity 12 t Cable Size 4/0 AWG ACSR, 300 Kcmil Solid Aluminum
Material Stainless Steel Finish Blue
Dimensions 1-1/4 in D For Use With Y35, Y39, Y45, Y46, Y750 Hydraulic Tool
Standards RoHS Compliant, California Proposition 65 Compliant Application Crimping
UPC 781810627532

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok