Abbotsford
burw241

BURNDY W241 2/0AWG Index 241 Stainless Steel W-Die

Price $318.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:W241

Description

Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type Type W, Index 241
Capacity 1/0 AWG Aluminum Cable Size 1/0 AWG Aluminum
Material Stainless Steel For Use With MD6, MD7 Mechanical Tool, Y500CTHS Hydraulic Tool, PAT600-18V, PATMD6 Battery Actuated Tool
Standards RoHS Compatible with Exemption Application For MD6, MD7 Mechanical Tool, Y500CTHS Hydraulic Tool, PAT600-18V, PATMD6 Battery Actuated Tool
UPC 781810440384

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok