Abbotsford
burw28rt

BURNDY W28RT Index 15 Stainless Steel W-Die for MD6-6R Tool

Price $376.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:W28RT

Description

Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type Type W, Index 15
Capacity 4/0 AWG Cable Size 4/0 AWG
Material Stainless Steel Finish Purple
For Use With MD6, MD7, MD7-34, OUR840 Mechanical Tools, BCT500HS, Y500CTHS Hydraulic Tools, PAT60018V, PATMD6 Battery Actuated Tool Standards RoHS Compatible with Exemption
Application For MD6, MD7, MD7-34, OUR840 Mechanical Tool, BCT500HS,Y500CTHS Hydraulic Tool, PAT60018V, PATMD6 Battery Actuated Tool UPC 781810440667

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok