×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hil434995

HILTI 3/16 inch x 6 inch Hilti Hammer Drill Bit TE-CX

Inventory
Unavailable for order
Manufacturer:HILTI
Manufacturer #:434995

Description

Solid carbide head with four carbide cutting edges and innovative X-geometry for optimum material removal. Special two-component carbide (gradient technology) absorbs impacts much better than conventional carbide especially when drilling into rebars. Good resistance to high temperatures. Up to 30% longer life than other hammer drill bits. Faster drilling progress thanks to new flute design. Drilling anchor holes in reinforced and unreinforced concrete. Drilling holes for post-installed rebar connections. Works in hammer drilling and drilling mode. Suitable for reinforced concrete, Concrete, brick, masonry.

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name Hammer Drill Bit Type Multi Cutter
Shank Type SDS Plus Series TE-CX
Flute Length 4-1/32 in Cutting Depth 4-1/32 in
Cutting Edge Material Tungsten Carbide Diameter 3/16 in
Overall Length 6 in Application For Reinforced Concrete, Concrete, Brick, Masonry

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok