×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48111850

MILWAUKEE TOOL 48-11-1850 M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack

Price $208.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1850
Documents Documents

Description

Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries.  The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments.  This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops.  This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage.  It also provides full system compatibility with 60+ M18™ cordless solutions.   Upgrade to the M18™ REDLITHIUM™ XC5.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Rechargeable Battery Pack Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 5 Ah Series M18
Charging Time 90 min Shelf Life 3 yr Limited
For Use With Milwaukee 18 V Cordless Tools Includes (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
UPC 045242345946

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok