×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil49221145

MILWAUKEE TOOL 49-22-1145 9 Pieces Milwaukee Sawzall® Blade Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-22-1145

Description

FEATURES -Includes New wood blades featuring NAIL GUARDâ„¢ and FANG TIPâ„¢ -NAIL GUARDâ„¢ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures. -The FANG TIPâ„¢ design bites into wood on first contact for faster plunging. -Precision forming process creates sharper teeth for fast cutting. -Double relief angle reduces tooth stress for long life. -Matrix II bi-metal teeth for greater durability. -Jobsite durable storage case adjusts to hold up to 9" blades.

Specifications

Brand Name Milwaukee Item Name Blade Set
Type General Purpose Teeth Type Fang Tip
Cutting Edge Material Bi-Metal Includes (3) 6 in 24 TPI Blades, (3) 6 in 14 TPI Blades, (2) 6 in 6 TPI Blades, (1) 9 in 6 TPI Blade, (1) Storage Container, New Wood Blades Featuring Nail Guard and Fang Tip
Application For Wood and Metal Cutting UPC 045242043521

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $26.75 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok