Abbotsford
mil280820

MILWAUKEE TOOL 2808-20 M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ (Tool Only)

Price $399.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2808-20

Description

Milwaukee's M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ delivers the next generation of right-angle drill performance providing electricians with the fastest rough-ins, lightest right-angle drill, and the run time to complete up to 220 7/8” holes per charge. We’ve redesigned our HOLE HAWG® Right Angle Drill with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics. This next generation of the M18 FUEL™ HOLE HAWG® delivers you increased power and speed to complete the fastest rough-ins in the industry, without compromising on the lightweight or compact size that make this tool the ultimate right angle drill for electricians. Our QUIK-LOK™ Chuck attachment system allows for quick keyless, one-handed bit changes. The QUIK-LOK™ Chuck is compatible with most auger bits, self-feed bits, and hole saws with flat or groove 7/16” hex shanks. When you pair the new M18 FUEL™ HOLE HAWG® with our M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries (sold separately) it can drill up to 220 7/8"" holes on a single charge to and increase productivity and eliminate downtime.

Specifications

Brand Name Milwaukee Sub Brand Hole Hawg®, M18 Fuel™
Item Name Right Angle Drill Type Cordless
Chuck Size 7/16 in Chuck Type Quick-Lok
Torque Rating 300 in-lb Voltage Rating 18 V
Battery Type M18 Battery Capacity 6 Ah
Handle Type Ergonomic Color Back/Red
UPC 045242560394

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok