Abbotsford
mil267622

MILWAUKEE TOOL 2676-22 M18™ FORCE LOGIC™ 10T Knockout Tool 1/2" - 2" Kit

Price $2,498.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2676-22
Documents Documents

Description

Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The FORCELOGIC™ M18™ 10 Ton Knockout Tool is powerful enough to punch up to 6" holes in 12 gauge mild steel, and 14 gauge stainless steel. The Quick Connect Alignment System both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee’s Knockout System truly is the easiest way to punch!INCLUDES:(1) M18™ FORCE LOGIC™ 10 Ton Knockout Tool Kit (2676-20)(2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)(1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)(1) EXACT™ Rapid Reset 3/4" Draw Stud Set (49-16-2703)(1) EXACT™ 3/4" Punch (49-16-2663)(1) EXACT™ 3/4" Die (49-16-2662)(1) EXACT™ 2" Punch (49-16-2671)(1) EXACT™ 2" Die (49-16-2670)(1) EXACT™ 1-1/4" Punch (49-16-2667)(1) EXACT™ 1-1/4" Die (49-16-2666)(1) EXACT™ 1-1/2" Punch (49-16-2669)(1) EXACT™ 1-1/2" Die (49-16-2668)(1) EXACT™ 1/2" Stainless Steel Punch (49-16-2661S)(1) EXACT™ 1/2" Stainless Steel Die (49-16-2660S)(1) EXACT™ 1" Punch (49-16-2665)(1) EXACT™ 1" Die (49-16-2664)(1) 7/16" Draw Stud (49-16-2680)(1) 3/4" Draw Stud (49-16-2681)(1) Quick Connect Collar(1) Coupler(1) Carrying Case(1) Ball Stud

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Knockout Tool Kit Type Cordless
Voltage Rating 18 V Capacity 1/2 - 4 in (Stainless Steel)
Maximum Operating Force 10 t Color Red
Battery Type Lithium-Ion Battery Capacity 3 Ah
Housing Material Nylon Dimensions 13.63 in
Warranty 5 yr Limited Includes (2) 48-11-1828 M18 Redlithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Exact 49-16-2703 Rapid Reset 3/4 in Draw Stud Set, (1) Exact 49-16-2663 3/4 in Punch, (1) Exact 49-16-2662 3/4 in Die, (1) Exact 49-16-2671 2 in Punch, (1) Exact 49-16-2670 2 in Die, (1) Exact 49-16-2667 1-1/4 in Punch, (1) Exact 49-16-2666 1-1/4 in Die, (1) Exact 49-16-2669 1-1/2 in Punch, (1) Exact 49-16-2668 1-1/2 in Die, (1) Exact 49-16-2661S 1/2 in Stainless Steel Punch, (1) Exact 49-16-2660S 1/2 in Stainless Steel Die, (1) Exact 49-16-2665 1 in Punch, (1) Exact 49-16-2664 1 in Die, (1) 49-16-2680 7/16 in Draw Stud, (1) 49-16-2681 3/4 in Draw Stud, (1) Quick Connect Collar, (1) Coupler, (1) Carrying Case, (1) Ball Stud, (1) 2676-20 Knockout Tool Kit
Standards UL Listed, CSA Certified, ETL Listed UPC 045242324712

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok