Abbotsford
grnkd1

GREENLEE 1-inch Conduit Size Knockout Die

Price $45.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:KD-1
Documents Documents

Description

Optimized for widest range of materials and drivers;Alignment markings for improved accuracy;Laser markings for quick part identification;Made in USA

Specifications

Brand Name Greenlee Item Name Knockout Die
Type Round Conduit/Pipe Size 1 in
Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics For Use With Battery Powered Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers or Ratchet Wrench, Punches and Draw Studs
Application For Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310090496

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok