Abbotsford
rac69455

RACK-A-TIERS 69455 Snatch Strap Wire Puller

Price $14.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:69455

Description

Use the Snatch strap for fast attachment on conduit pulls. No stripping or taping required.FEATURES & BENEFITS:• Pull more conductors with less effort• Can be chained together• Colour coded for easy circuit and phase identification

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Snatch Strap Wire Puller Type Home Improvement & Commercial Supplies - Other
Material Plastic Cable Diameter 22-12 AWG
Specifications Snatch Strap -For Wire Pulling UPC 625912694552

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok