Abbotsford
mil48228430

MILWAUKEE TOOL 48-22-8430 PACKOUT Organizer

Price $69.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8430

Description

Milwaukee's PACKOUT modular storage system is the industry's most durable and versatile storage system. The PACKOUT organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features 10 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected. MIlwaukee's PACKOUT modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.KEY FEATURES:- IP65 Rated Weather Seal - No-Travel Bins Seal Prevent Small Part Migration Between Bins - Clear Top For Easy Identification Of Contents - Integrated Center Slot For Long Bits and Blades - Integrated screw slots on the back of the bins allow them to be mounted to the wall - Heavy Duty Latches - Reinforced Hinge Includes 8 small and 2 large bins

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Organizer Length 19.76 in
Width 15 in Height 4.61 in
Number of Pockets 11 Material Impact Resistant Polymer
Color Red Includes 43-62-8435 Side Handle Service Kit, 43-44-8435 Lid Gasket, 31-01-0501 5-Bin Kit, Large Bin, (2) Pin, (4) Small Bin
UPC 045242505319

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok