Abbotsford
mil48228431

MILWAUKEE 48-22-8431 PACKOUT™ Low-Profile Organizer

Price $59.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8431
Documents Documents

Description

Milwaukee's PACKOUTâ„¢ modular storage system is the industry's most durable and versatile storage system. The PACKOUTâ„¢ low-profile organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The shallow organizer's interior features 10 removable storage bins with removable dividers. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the slim organizer keeps the contents contained and protected. Milwaukee's PACKOUTâ„¢ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Low-Profile Organizer Type Small
Material Impact-Resistant Polymer Color Red
Dimensions 19.76 in L x 16.38 in W x 2-1/4 in H For Use With Modular Storage System
Includes (8) Small and (2) Large Bins UPC 045242516728

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok