×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sicd1s120100

SHEPHERD INSTRUMENTS D1S120100 100Amp 120V 4-Jaw Info Meter

Price $396.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SHEPHERD INSTRUMENTS
Manufacturer #:D1S120100

Specifications

Brand Name Itron Item Name Info Meter
Type 4-Jaw Voltage Rating 120 V
Amperage Rating 100 A

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok