×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
amp5xpa

FLUKE ELECTRONICS CANADA LP 2727851 Amprobe® AC/DC Compact Digital Multimeter with VolTect™

Price $183.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2727851

Description

Digital multimeter, A compact full-purpose multimeter, VolTect™ non-contact voltage detector, Magne-Grip™ holster that frees both hands for work, Automatic, positive implied, negative polarity indication, Battery load test with 1.5 V and 9 V capabilities, Triple safety rating.

Specifications

Brand Name Amprobe Item Name Digital Multimeter with VolTect™
Type AC/DC Compact Display Type 3-1/2 Digit LCD
Resolution 0.1 µA Voltage Range AC 200 mV to 600 V
Voltage Range DC 200 mV to 600 V Resistance Range 200 O to 20 MO
Counts 1999 Battery Type Alkaline, Carbon-Zinc
Dimensions 155 x 72 x 32 mm Series/Model 5XP-A Series
Voltage Accuracy DC +/-1% Voltage Accuracy AC +/-1.5%
Amperage Range AC 200 µA - 200 mA Amperage Accuracy AC +/-2%
Amperage Range DC 200 µA - 200 mA Amperage Accuracy DC +/-1.5%
Frequency Range 45 - 500 Hz Resistance Accuracy +/-0.1%, 1.5%, 2%
Battery Life 400 hr, 200 hr Operating Temperature 0 - 50 °C
UPC 095969365444

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok